Protective Industrial Products 302-MVZPLY-2X Type R Class 2, 6 Pocket Mesh Vest, XL, Yellow | Graybar Store
Protective Industrial Products - Type R Class 2, 6 Pocket Mesh Vest, XL, Yellow - 302-MVZPLY-2X
+ / - Hover over image to Zoom
Other Views

    Type R Class 2, 6 Pocket Mesh Vest, XL, Yellow

    Manufacturer: Protective Industrial Products
    Manufacturer #: 302-MVZPLY-2X
    SKU: 25469574
    $13.96
    Checking Pricing
         
    Size:XXL
    Color:Hi-Vis Lime/Yellow
    Brand or Series:PIP
    Gender:Male
    Closure-Type:Zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 302-MVZPLY-2X
    • Color Hi-Vis Lime/Yellow
    • Gender Male
    • Size XXL
    • Application Construction; Railway Work; Shipyards; Survey Crews; Utility Workers
    • UNSPSC 46181504
    • Brand or Series PIP
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Type R Class 2, 6 Pocket Mesh Vest, Closure-Type: Zipper, Hi-Vis Lime/Yellow, Size: XXL, Male