Protective Industrial Products 302-MVGZ4POR-L Type R Class 2, 4 Pocket Mesh Vest, Large, Orange | Graybar Store
Protective Industrial Products - Type R Class 2, 4 Pocket Mesh Vest, Large, Orange - 302-MVGZ4POR-L
+ / - Hover over image to Zoom
Other Views

    Type R Class 2, 4 Pocket Mesh Vest, Large, Orange

    Manufacturer: Protective Industrial Products
    Manufacturer #: 302-MVGZ4POR-L
    SKU: 25456741
    $10.44
    Checking Pricing
         
    Size:L
    Color:Hi-Vis Orange
    Brand or Series:PIP
    Gender:Male
    Closure-Type:Zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 302-MVGZ4POR-L
    • Color Hi-Vis Orange
    • Gender Male
    • Size L
    • Application Construction; Railway Work; Shipyards; Survey Crews; Utility Workers
    • Brand or Series PIP
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Type R Class 2, 4 Pocket Mesh Vest, Closure-Type: Zipper, Hi-Vis Orange, Size: L, Male