Protective Industrial Products 302-MVGZ4PLY-XL Type R Class 2, 4 Pocket Mesh Vest, XL, Yellow | Graybar Store
Protective Industrial Products - Type R Class 2, 4 Pocket Mesh Vest, XL, Yellow - 302-MVGZ4PLY-XL
+ / - Hover over image to Zoom
Other Views

    Type R Class 2, 4 Pocket Mesh Vest, XL, Yellow

    Manufacturer: Protective Industrial Products
    Manufacturer #: 302-MVGZ4PLY-XL
    SKU: 25456739
    $10.44
    Checking Pricing
         
    Size:XL
    Color:Hi-Vis Lime/Yellow
    Brand or Series:PIP
    Gender:Male
    Closure-Type:Zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 302-MVGZ4PLY-XL
    • Color Hi-Vis Lime/Yellow
    • Gender Male
    • Size XL
    • Application Construction; Railway Work; Shipyards; Survey Crews; Utility Workers
    • UNSPSC 46181504
    • Brand or Series PIP
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Type R Class 2, 4 Pocket Mesh Vest, Closure-Type: Zipper, Hi-Vis Lime/Yellow, Size: XL, Male
    High Visibility Mesh Vest, Color: Yellow, Size: XL, Zipper Closure, Chest Size: 52 IN, 4 Pockets, Polyester, Material Specification: 120 G/SQ-M 100 PCT Polyester, 5X1 Mesh Fabric; Silver Reflective Tape; #5 Resin Zipper, 107 Class 2 ANSI, Lining: Unlined, 2 IN Silver Reflector, Pockets - Inside: 2, 28 IN Length, For Construction, Municipalities And Shipyards