Square D (Schneider Electric) 9001JT35 Type JT Push-to-Test Pilot Lights, No Lens, Incandescent Style, 24-48 Vac/Vdc | Graybar Store
     
Square D (Schneider Electric) - Type JT Push-to-Test Pilot Lights, No Lens, Incandescent Style, 24-48 Vac/Vdc - 9001JT35
+ / - Hover over image to Zoom
Other Views

    Type JT Push-to-Test Pilot Lights, No Lens, Incandescent Style, 24-48 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JT35
    SKU: 92114315
    $187.01
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:24-28 Vac/Vdc
    Additional Features:Incandescent Style
    Color:No Lens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JT35
    • Color No Lens
    • UNSPSC 39121534
    • Additional Features Incandescent Style
    Product Overview:
    Incandescent-style 24-48 Vac/Vdc 9001 type JT, NEMA 4/13 push-to-test pilot light with no lens.