Square D (Schneider Electric) 9001JT38LGG29 Type JT Push-to-Test Pilot Lights, Green, LED Style, 120 Vac | Graybar Store
Square D (Schneider Electric) - Type JT Push-to-Test Pilot Lights, Green, LED Style, 120 Vac - 9001JT38LGG29
+ / - Hover over image to Zoom
Other Views

    Type JT Push-to-Test Pilot Lights, Green, LED Style, 120 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JT38LGG29
    SKU: 22096230
    $221.79
    Checking Pricing
         
    Voltage Rating:120 Vac
    Additional Features:LED Style
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JT38LGG29
    • Color Green
    • UNSPSC 39121534
    • Additional Features LED Style
    • Voltage Rating 120 Vac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LED-style 120 Vac 9001 type JT, NEMA 4/13 push-to-test pilot light with green lens.