Panduit HS4X4LG6NM Type HS Hinged Cover Solid Wall Raceway | Graybar Store
     
Panduit - Type HS Hinged Cover Solid Wall Raceway - HS4X4LG6NM
+ / - Hover over image to Zoom
Other Views

    Type HS Hinged Cover Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: HS4X4LG6NM
    SKU: 25118460
    $12.66
    Checking Pricing
    Items sold in feet or each.
         
    Brand or Series:Panduit
    Additional Features:Hinged Cover Solid
    Length:6 ft.
    Color / Finish:Light Grey
    Dimensions:6 ft. x 4.1 in. x 4.25 in.
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HS4X4LG6NM
    • Dimensions 6 ft. x 4.1 in. x 4.25 in.
    • UNSPSC 39131712
    • Additional Features Hinged Cover Solid
    • Brand or Series Panduit
    • Color / Finish Light Grey
    • Length 6 ft.
    • Material Lead-Free PVC
    • SKU Spec Sheet
      HS4X4LG6NM Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Solid hinged duct, 4 W x 4 H, 6ft. length, PVC, light grey, no mounting holes.