Square D (Schneider Electric) 9037HG37 Type H Float Switch Right Position 7 in. max. Water Level | Graybar Store
     
Square D (Schneider Electric) - Type H Float Switch Right Position 7 in. max. Water Level - 9037HG37
+ / - Hover over image to Zoom
Other Views

    Type H Float Switch Right Position 7 in. max. Water Level

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9037HG37
    SKU: 92113718
    $163.56
    Checking Pricing
         
    Deg. of Bend:90° Offset-Rod
    NEMA Enclosure Rating:1
    Mounting Position:Right Side Mount
    Range:Water Level 2 to 7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9037HG37
    • UNSPSC 39122219
    • Deg. of Bend 90° Offset-Rod
    • Mounting Position Right Side Mount
    Product Overview:
    Float switch rod angle right position 90 deg. offset, water level range 7 in. max. with NEMA 1 enclosure that closes on liquid rise.
    • DPST
    • Closed tank
    • 2 Pole
    • Bushing mounting
    • Float size: 2.58 in. dia. X 7.13 in. L