Square D (Schneider Electric) Type H Float Switch, Close on Liquid Rise, NEMA 7/9 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Type H Float Switch, Close on Liquid Rise, NEMA 7/9
+ / - Hover over image to Zoom
Other Views

    Type H Float Switch, Close on Liquid Rise, NEMA 7/9

    Manufacturer: Square D (Schneider Electric)
         

    Type H float switches are attached to the tank by means of a 2-1/2 in. screw-in bushing. An external pointer indicates the float position within the tank when the unit is mounted. Switches come complete with stainless steel float and rod.

    • Manufacturer Square D (Schneider Electric)
    • Class Rating 9037
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Mounting Position
    Float Rod Angle
    Action
    Range
    NEMA Enclosure Rating
    Price
    9037HR30
    22098802
    Left Mount
    90 Deg. Offset
    Close on Liquid Rise
    Water Level Change 2 to 8-1/4 in.
    7/9
    $714.82 / EA
    SKU
    22098802
    Mounting Position
    Left Mount
    Float Rod Angle
    90 Deg. Offset
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 8-1/4 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9037HR33
    92113729
    Right Side Mount
    45 Deg.
    Close on Liquid Rise
    Water Level Change 2 to 5 in.
    7/9
    $714.82 / EA
    SKU
    92113729
    Mounting Position
    Right Side Mount
    Float Rod Angle
    45 Deg.
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 5 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9037HR32
    92113727
    Left Mount
    90 Deg. Offset
    Close on Liquid Rise
    Water Level Change 2 to 11-1/2 in.
    7/9
    $714.82 / EA
    SKU
    92113727
    Mounting Position
    Left Mount
    Float Rod Angle
    90 Deg. Offset
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 11-1/2 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9037HR31
    25070813
    Right Side Mount
    90 Deg. Offset
    Close on Liquid Rise
    Water Level Change 2 to 11-1/2 in.
    7/9
    $714.82 / EA
    SKU
    25070813
    Mounting Position
    Right Side Mount
    Float Rod Angle
    90 Deg. Offset
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 11-1/2 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9037HR34
    91033596
    Left Mount
    45 Deg.
    Close on Liquid Rise
    Water Level Change 2 to 5 in.
    7/9
    $714.82 / EA
    SKU
    91033596
    Mounting Position
    Left Mount
    Float Rod Angle
    45 Deg.
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 5 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9037HR36
    25070812
    Left Mount
    90 Deg. Offset
    Close on Liquid Rise
    Water Level Change 2 to 5 in.
    7/9
    $714.82 / EA
    SKU
    25070812
    Mounting Position
    Left Mount
    Float Rod Angle
    90 Deg. Offset
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 5 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9037HR35
    22098804
    Right Side Mount
    90 Deg. Offset
    Close on Liquid Rise
    Water Level Change 2 to 5 in.
    7/9
    $714.82 / EA
    SKU
    22098804
    Mounting Position
    Right Side Mount
    Float Rod Angle
    90 Deg. Offset
    Action
    Close on Liquid Rise
    Range
    Water Level Change 2 to 5 in.
    NEMA Enclosure Rating
    7/9
    $714.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock