Panduit G1X4WH6 Type G Wide Duct, PVC,1 in.X 4 in. X 6 FT. | Graybar Store
     
Panduit - Type G Wide Duct, PVC,1 in.X 4 in. X 6 FT. - G1X4WH6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Duct, PVC,1 in.X 4 in. X 6 FT.

    Manufacturer: Panduit
    Manufacturer #: G1X4WH6
    SKU: 96001748
    $44.88
    Checking Pricing
         
    Dimensions:1 in. W x 4 in. H
    Color / Finish:White
    Brand or Series:Panduct®
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1X4WH6
    • Dimensions 1 in. W x 4 in. H
    • Type Type F Narrow Slot
    • UNSPSC 39131712
    • Brand or Series Panduct®
    • Color / Finish White
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Materials Lead-Free PVC
    • SKU Spec Sheet
      G1X4WH6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The white PVC Type G wide slot wiring duct provides excellent wire management with a variety of wire sizes and component types. The duct is 1 in. W x 4 in. H, 6 ft. length and provided with mounting holes for easy installation. Covers sold separately.