Panduit FS3X2BL6NM Type FS Solid Wall Raceway | Graybar Store
Panduit - Type FS Solid Wall Raceway - FS3X2BL6NM
+ / - Hover over image to Zoom
Other Views

    Type FS Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS3X2BL6NM
    SKU: 99422361
    $51.78
    Checking Pricing
         
    Color:Light Grey
    Size:4 in. x 4 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS3X2BL6NM
    • Color Light Grey
    • Size 4 in. x 4 in.
    • Type FS
    • UNSPSC 39131709
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Materials Lead-Free PVC
    • SKU Spec Sheet
      FS3X2BL6NM Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic solid raceway PVC,4 in. X 4 in. X 6 ft. with light grey finish.