Panduit FS6X4WH6NM Type FS Solid Wall Raceway | Graybar Store
     
Panduit - Type FS Solid Wall Raceway - FS6X4WH6NM
+ / - Hover over image to Zoom
Other Views

    Type FS Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS6X4WH6NM
    SKU: 95075582
    $17.12
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions:6 ft. x 4.15 in. x 6.25 in.
    Color / Finish:White
    Brand or Series:Type FS
    Additional Features:Solid Wall
    Length:6 ft.
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS6X4WH6NM
    • Dimensions 6 ft. x 4.15 in. x 6.25 in.
    • UNSPSC 39131709
    • Additional Features Solid Wall
    • Brand or Series Type FS
    • Color / Finish White
    • Length 6 ft.
    • Material Lead-Free PVC
    • SKU Spec Sheet
      FS6X4WH6NM Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Solid Wall Raceway used in non-plenum applications. Base and covers sold separately.