Square D (Schneider Electric) Type D Contactor, Full Voltage-Non Reversing, 3-Pole | Graybar Store
     
Square D (Schneider Electric) - Type D Contactor, Full Voltage-Non Reversing, 3-Pole
+ / - Hover over image to Zoom
Other Views

    Type D Contactor, Full Voltage-Non Reversing, 3-Pole

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Contactor Type Non-Reversing
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Full Load Amps
    Additional Options
    Termination
    Poles
    Coil Voltage
    Price
    LC1D50AX7
    25425811
    50A
    Everlink Power Connection
    Screw
    3-Pole
    600 Vac
    $460.98 / EA
    SKU
    25425811
    Full Load Amps
    50A
    Additional Options
    Everlink Power Connection
    Termination
    Screw
    Poles
    3-Pole
    Coil Voltage
    600 Vac
    $460.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LC1D65AP7
    25636948
    65A
    Everlink Power Connection
    Screw
    3-Pole
    230 Vac
    $603.37 / EA
    SKU
    25636948
    Full Load Amps
    65A
    Additional Options
    Everlink Power Connection
    Termination
    Screw
    Poles
    3-Pole
    Coil Voltage
    230 Vac
    $603.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock