Leviton 40223-S Type 630A Quick-Connect Wall Phone Jack With Stainless Steel Faceplate, 6P4C | Graybar Store
     
Leviton - Type 630A Quick-Connect Wall Phone Jack With Stainless Steel Faceplate, 6P4C - 40223-S
+ / - Hover over image to Zoom
Other Views

    Type 630A Quick-Connect Wall Phone Jack With Stainless Steel Faceplate, 6P4C

    Manufacturer: Leviton
    Manufacturer #: 40223-S
    SKU: 88156322
    $7.53
    Checking Pricing
         
    No. of Ports:1
    Module:4-Conductor / 6-Position
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40223-S
    • No. of Ports 1
    • UNSPSC 39121444
    • Material Finish Stainless Steel
    Product Overview:
    Stainless Steel 6-position, 4-conductor with quick port termination telephone wall jack.
    • Telephone Wall Phone Jack
    • Stainless Steel
    • Type 630A