Leviton 40278-SBI Type 625A2 Surface Mount Jack Box, 6P4C, Ivory | Graybar Store
     
Leviton - Type 625A2 Surface Mount Jack Box, 6P4C, Ivory - 40278-SBI
+ / - Hover over image to Zoom
Other Views

    Type 625A2 Surface Mount Jack Box, 6P4C, Ivory

    Manufacturer: Leviton
    Manufacturer #: 40278-SBI
    SKU: 88156356
    $4.46
    Checking Pricing
         
    Module:8-Conductor / 8-Position Shorting Bar RJ31X
    No. of Ports:1
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40278-SBI
    • Color Ivory
    • No. of Ports 1
    • UNSPSC 39121444
    • Made Of High-Impact Plastic
    • Module 8-Conductor / 8-Position Shorting Bar RJ31X
    • SKU Spec Sheet
      40278-SBI Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ivory RJ31X surface mount jack with shorting bar, 8-position, 8-conductor with screw terminal.
    • QuickPort® Type 625A2 Surface Mount Jack
    • Screw Terminal