DeWalt Abrasive Grinding Wheel | Graybar Store
     
DeWalt - Abrasive Grinding Wheel
+ / - Hover over image to Zoom
Other Views

    Abrasive Grinding Wheel

    Manufacturer: DeWalt
         

    Type 27 depressed center abrasive wheel has a proprietary material mix ensures durable long life wheels.

    • Manufacturer DeWalt
    • Type Grinding Wheel
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Diameter (Inches)
    Tool Application
    Additional Features
    Thickness (Inches)
    Price
    DW8434
    25110941
    4-1/2 in.
    Pipeline Cutting and Grinding
    Max RPM 13300
    1/4 in.
    $51.0025 Ea / Package
    SKU
    25110941
    Diameter (Inches)
    4-1/2 in.
    Tool Application
    Pipeline Cutting and Grinding
    Additional Features
    Max RPM 13300
    Thickness (Inches)
    1/4 in.
    $51.0025 Ea / Package
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DW4514
    22128043
    4-1/2 in.
    Ferrous Metal
    Max RPM 13300
    1/4 in.
    $51.0025 Ea / Package
    SKU
    22128043
    Diameter (Inches)
    4-1/2 in.
    Tool Application
    Ferrous Metal
    Additional Features
    Max RPM 13300
    Thickness (Inches)
    1/4 in.
    $51.0025 Ea / Package
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DW8424
    25465128
    4-1/2 in.
    Ferrous Metal
    Max RPM 13300
    0.045 in.
    $52.2525 Ea / Package
    SKU
    25465128
    Diameter (Inches)
    4-1/2 in.
    Tool Application
    Ferrous Metal
    Additional Features
    Max RPM 13300
    Thickness (Inches)
    0.045 in.
    $52.2525 Ea / Package
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock