Phoenix Contact 2881803 Type 2 Surge Protection Base Element | Graybar Store
     
Phoenix Contact - Type 2 Surge Protection Base Element - 2881803
+ / - Hover over image to Zoom
Other Views

    Type 2 Surge Protection Base Element

    Manufacturer: Phoenix Contact
    Manufacturer #: 2881803
    SKU: 25608642
    $158.58
    Checking Pricing
         
    Protection Type:Type 2 Surge
    Module:DIN Rail
    Additional Features:Coding When Protective Plug is Inserted; Single and Multi-Position Design for Protective Plugs
    Color:Black
    Dimensions:99 H x 53.4 W x 44 D mm
    Depth:44 mm
    Input Voltage:30 V DC; 5 to 250 V AC
    Width (Inches):53.4 mm
    Amps:80 A
    Voltage (Volts):690
    Material:PBT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2881803
    • Color Black
    • Dimensions 99 H x 53.4 W x 44 D mm
    • Voltage (Volts) 690
    • UNSPSC 39121620
    • Additional Features Coding When Protective Plug is Inserted; Single and Multi-Position Design for Protective Plugs
    • Amps 80 A
    • Depth 44 mm
    • Input Voltage 30 V DC; 5 to 250 V AC
    • Module DIN Rail
    • Protection Type Type 2 Surge
    • Width (Inches) 53.4 mm
    • Material PBT
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Base Element, Dimensions: 99 H x 53.4 W x 44 D mm, Protection Type: Type 2 Surge, PBT, Black, Voltage (Volts): 690 V AC