Leviton 32120-1 Type 2-Panel Mount Surge Protection | Graybar Store
     
Leviton - Type 2-Panel Mount Surge Protection - 32120-1
+ / - Hover over image to Zoom
Other Views

    Type 2-Panel Mount Surge Protection

    Manufacturer: Leviton
    Manufacturer #: 32120-1
    SKU: 92047441
    $712.74
    Checking Pricing
         
    Protection Type:Type 2 Surge Protection
    Max. Surge Current:80 kA
    Additional Features:Home Control and X10 Compatible
    NEMA Rating:NEMA 3R
    Mount Type:Panel Mount
    Phase:1
    Amps:20A
    Voltage (Volts):120/240
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 32120-1
    • Voltage (Volts) 120/240
    • Application Commercial; Electronic Equipment; Industrial; Residential
    • UNSPSC 39121610
    • Additional Features Home Control and X10 Compatible
    • Amps 20A
    • Connection Type Wire Leads
    • Max. Surge Current 80 kA
    • Mount Type Panel Mount
    • NEMA Rating NEMA 3R
    • Phase 1
    • Protection Type Type 2 Surge Protection
    • Material Steel
    • SKU Spec Sheet
      32120-1 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Surge Protective Device, Voltage (Volts): 120/240 V, Phase: 1, Max. Surge Current: 80 kA, NEMA Rating: 3R, Protection Type: Type 2 Surge