Leviton 42120-1 Type 2 Panel Mount Surge Protection, 120/240 V AC | Graybar Store
     
Leviton - Type 2 Panel Mount Surge Protection, 120/240 V AC - 42120-1
+ / - Hover over image to Zoom
Other Views

    Type 2 Panel Mount Surge Protection, 120/240 V AC

    Manufacturer: Leviton
    Manufacturer #: 42120-1
    SKU: 91031206
    $1,102.66
    Checking Pricing
    Items sold in feet or each.
         
    Voltage (Volts):120/240
    Depth:3.25 in.
    Width:4.25 in.
    Module:720 Joules
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42120-1
    • Voltage (Volts) 120/240
    • UNSPSC 39121610
    • Depth 3.25 in.
    • Module 720 Joules
    • Width 4.25 in.
    • SKU Spec Sheet
      42120-1 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R 120/240V single phase surge panel. Size 4.25 Inch W x 3.25 Inch D x 7.5 Inch H.