Hoffman (nVent) F1212G60 Type 1 Wireway Straight Section, 12 in. H x 12 in.W x 60 in.D | Graybar Store
     
Hoffman (nVent) - Type 1 Wireway Straight Section, 12 in. H x 12 in.W x 60 in.D - F1212G60
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway Straight Section, 12 in. H x 12 in.W x 60 in.D

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F1212G60
    SKU: 88132824
    $371.27
    Checking Pricing
         
    Color / Finish:Grey
    Brand or Series:Hoffman
    Additional Features:Open Top Assembly
    Dimensions:12 in. x 12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F1212G60
    • Dimensions 12 in. x 12 in.
    • UNSPSC 39131710
    • Additional Features Open Top Assembly
    • Brand or Series Hoffman
    • Color / Finish Grey
    • SKU Spec Sheet
      F1212G60 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    12 in. h x 12 in. W x 60 in. D Type 1, 14/16 gauge steel wireway straight section with grey finish.
    Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side.