Hoffman (nVent) Type 1 Painted Wireway Fitting | Graybar Store
Hoffman (nVent) - Type 1 Painted Wireway Fitting
+ / - Hover over image to Zoom
Other Views

    Type 1 Painted Wireway Fitting

    Manufacturer: Hoffman (nVent)
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Hoffman (nVent)
    • Materials Steel
    • NEMA Ratings NEMA 4X
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Fitting Type
    Color / Finish
    Dimensions
    Brand or Series
    Length
    Price
    F2290EIN
    25084250
    90 Degree Elbow with Inside Opening
    $61.01 / EA
    SKU
    25084250
    Fitting Type
    90 Degree Elbow with Inside Opening
    Color / Finish
    Dimensions
    Brand or Series
    Length
    $61.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F1010GUC
    96098121
    U Connector
    $19.67 / EA
    SKU
    96098121
    Fitting Type
    U Connector
    Color / Finish
    Dimensions
    Brand or Series
    Length
    $19.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F44G45E
    88132980
    45 Degree Elbow
    $50.84 / EA
    SKU
    88132980
    Fitting Type
    45 Degree Elbow
    Color / Finish
    Dimensions
    Brand or Series
    Length
    $50.84 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F66WGSS
    88133209
    6 in. x 6 in.
    Hoffman
    $32.12 / EA
    SKU
    88133209
    Fitting Type
    Color / Finish
    Dimensions
    6 in. x 6 in.
    Brand or Series
    Hoffman
    Length
    $32.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F66LTA
    88133170
    Painted Steel
    12 in. x 6 in. x 6 in.
    Hoffman
    12 in.
    $367.55 / EA
    SKU
    88133170
    Fitting Type
    Color / Finish
    Painted Steel
    Dimensions
    12 in. x 6 in. x 6 in.
    Brand or Series
    Hoffman
    Length
    12 in.
    $367.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F88T
    22106324
    Painted Steel
    15.84 in. x 8 in. x 8 in.
    Hoffman
    15.84 in.
    $184.41 / EA
    SKU
    22106324
    Fitting Type
    Color / Finish
    Painted Steel
    Dimensions
    15.84 in. x 8 in. x 8 in.
    Brand or Series
    Hoffman
    Length
    15.84 in.
    $184.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F6645EGV
    96008508
    Alum/Black
    4.25 in. x 6 in. x 6 in.
    Hoffman
    4.25 in.
    $82.23 / EA
    SKU
    96008508
    Fitting Type
    Color / Finish
    Alum/Black
    Dimensions
    4.25 in. x 6 in. x 6 in.
    Brand or Series
    Hoffman
    Length
    4.25 in.
    $82.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F88GTGV
    97100689
    10 in. x 8 in. x 8 in.
    Hoffman
    10 in.
    $223.53 / EA
    SKU
    97100689
    Fitting Type
    Color / Finish
    Dimensions
    10 in. x 8 in. x 8 in.
    Brand or Series
    Hoffman
    Length
    10 in.
    $223.53 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F88G90SE
    88133245
    Painted Steel
    13.44 in. x 8 in. x 8 in.
    Hoffman
    13.44 in.
    $215.23 / EA
    SKU
    88133245
    Fitting Type
    Color / Finish
    Painted Steel
    Dimensions
    13.44 in. x 8 in. x 8 in.
    Brand or Series
    Hoffman
    Length
    13.44 in.
    $215.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F66WN6SS
    88133214
    6 in. x 6 in. x 6 in.
    Hoffman
    6 in.
    $432.64 / EA
    SKU
    88133214
    Fitting Type
    Color / Finish
    Dimensions
    6 in. x 6 in. x 6 in.
    Brand or Series
    Hoffman
    Length
    6 in.
    $432.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F8890EGV
    96008488
    Alum/Black
    10 in. x 8 in. x
    Hoffman
    10 in.
    $104.10 / EA
    SKU
    96008488
    Fitting Type
    Color / Finish
    Alum/Black
    Dimensions
    10 in. x 8 in. x
    Brand or Series
    Hoffman
    Length
    10 in.
    $104.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F66T
    22084163
    Painted Steel
    13.85 in. x 6 in. x 6 in.
    Hoffman
    13.85 in.
    $104.05 / EA
    SKU
    22084163
    Fitting Type
    Color / Finish
    Painted Steel
    Dimensions
    13.85 in. x 6 in. x 6 in.
    Brand or Series
    Hoffman
    Length
    13.85 in.
    $104.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F88G66R
    88133242
    Painted Steel
    8 in. x 8 in. x 1.5 in.
    Hoffman
    8 in.
    $60.90 / EA
    SKU
    88133242
    Fitting Type
    Color / Finish
    Painted Steel
    Dimensions
    8 in. x 8 in. x 1.5 in.
    Brand or Series
    Hoffman
    Length
    8 in.
    $60.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock