Pentair Hoffman AT121248 Type 1 Angled Wire Trough, 48 in. L, 12 in. H | Graybar Store
     
Pentair Hoffman - Type 1 Angled Wire Trough, 48 in. L, 12 in. H - AT121248
+ / - Hover over image to Zoom
Other Views

    Type 1 Angled Wire Trough, 48 in. L, 12 in. H

    Manufacturer: Pentair Hoffman
    Manufacturer #: AT121248
    SKU: 25989557
    $0.00
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Height (Inches):12
    Length:48 in.
    Width (Inches):12
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AT121248
    • UNSPSC 39131714
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 12
    • Length 48 in.
    Product Overview:
    Nema 1 angled trough, 12 inch H x 12 inch W x 48 inch L, 3 inch conduit size, with 4 screw covers, ANSI 61 Grey polyester powder finish.