Hoffman (nVent) AT101036 Type 1 Angled Wire Trough, 36 in. L, 10 in. H | Graybar Store
     
Hoffman (nVent) - Type 1 Angled Wire Trough, 36 in. L, 10 in. H - AT101036
+ / - Hover over image to Zoom
Other Views

    Type 1 Angled Wire Trough, 36 in. L, 10 in. H

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AT101036
    SKU: 25989553
    $212.63
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Length:36 in.
    Material:Steel
    Dimensions:36 x 10 x 10 in.
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AT101036
    • Dimensions 36 x 10 x 10 in.
    • UNSPSC 39131714
    • Color / Finish ANSI 61 Grey
    • Length 36 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      AT101036 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Nema 1 angled trough, 10 inch H x 10 inch W x 36 inch L, 3 inch conduit size, with 3 cover screws, ANSI 61 Grey polyester powder finish.