Hoffman (nVent) AT121224 Type 1 Angled Wire Trough, 24 in. L, 12 in. H | Graybar Store
     
Hoffman (nVent) - Type 1 Angled Wire Trough, 24 in. L, 12 in. H - AT121224
+ / - Hover over image to Zoom
Other Views

    Type 1 Angled Wire Trough, 24 in. L, 12 in. H

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AT121224
    SKU: 25989555
    $201.05
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Length:24 in.
    Material:Steel
    Dimensions:24 in. x 12 in. x 12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AT121224
    • Dimensions 24 in. x 12 in. x 12 in.
    • UNSPSC 39131714
    • Color / Finish ANSI 61 Grey
    • Length 24 in.
    • NEMA Ratings NEMA 1
    • Material Steel
    • SKU Spec Sheet
      AT121224 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Nema 1 angled trough, 12 inch H x 12 inch W x 24 inch L, 3 inch conduit size, with 2 screw covers, ANSI 61 Grey polyester powder finish.