Hoffman (nVent) AT6612 Type 1 Angled Wire Trough, 12 in. L, 6 in. H | Graybar Store
     
Hoffman (nVent) - Type 1 Angled Wire Trough, 12 in. L, 6 in. H - AT6612
+ / - Hover over image to Zoom
Other Views

    Type 1 Angled Wire Trough, 12 in. L, 6 in. H

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AT6612
    SKU: 25989560
    $55.90
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Height (Inches):6 in.
    Length:12 in. L
    Width (Inches):6
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AT6612
    • UNSPSC 39131714
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 6 in.
    • Length 12 in. L
    Product Overview:
    Nema 1 angled trough, 6 inch H x 6 inch W x 12 inch L, 1.25 inch conduit size, with 1 cover screws, ANSI 61 Grey polyester powder finish.