Thomas and Betts TYD4CPG6 Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 4 in W, 6 ft L, 4 in. W, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 4 in W, 6 ft L, 4 in. W, Grey - TYD4CPG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 4 in W, 6 ft L, 4 in. W, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD4CPG6
    SKU: 25875269
    $3.32
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Dimensions:6 ft L x 4 in W
    Length:6 ft. L
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD4CPG6
    • Color Grey
    • Dimensions 6 ft L x 4 in W
    • Type Wiring Duct Cover
    • UNSPSC 39131712
    • Length 6 ft. L
    • Materials PVC
    • Width (Inches) 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic Wiring Duct Cover, 4 Inches, Gray