Thomas and Betts TYD2X4WPG6 Wire Duct, Wide Slot Wiring Duct, Mounting Holes, 6 ft x 2 in x 4 in, 6 ft L, PVC, 2 in. W | Graybar Store
     
Thomas and Betts - Wire Duct, Wide Slot Wiring Duct, Mounting Holes, 6 ft x 2 in x 4 in, 6 ft L, PVC, 2 in. W - TYD2X4WPG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Wide Slot Wiring Duct, Mounting Holes, 6 ft x 2 in x 4 in, 6 ft L, PVC, 2 in. W

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD2X4WPG6
    SKU: 25875397
    $9.03
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft. x 2 in. x 4 in.
    Length:6 ft.
    Material:PVC
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD2X4WPG6
    • Dimensions 6 ft. x 2 in. x 4 in.
    • Type Wide Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type Mounting Holes
    Product Overview:
    Wiring Duct Wide Slot, 2 Inches x 4 Inches, Gray PVC