Thomas and Betts TYD1CPW6 Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 1 in W, 6 ft L, 1 in. W, White | Graybar Store
     
Thomas and Betts - Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 1 in W, 6 ft L, 1 in. W, White - TYD1CPW6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 1 in W, 6 ft L, 1 in. W, White

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD1CPW6
    SKU: 25875272
    $1.18
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft. L x 1 in. W
    Length:6 ft.
    Color / Finish:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD1CPW6
    • Dimensions 6 ft. L x 1 in. W
    • Type Wiring Duct Cover
    • Color / Finish White
    • Length 6 ft.
    • Materials PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic Wiring Duct Cover, 1 Inch, White