Thomas and Betts TYD15X4NPG6 Wire Duct, Narrow Slot Wiring Duct, Mounting Holes, 6 ft x 15 in x 4 in, 6 ft L, PVC, 15 in. W | Graybar Store
     
Thomas and Betts - Wire Duct, Narrow Slot Wiring Duct, Mounting Holes, 6 ft x 15 in x 4 in, 6 ft L, PVC, 15 in. W - TYD15X4NPG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Narrow Slot Wiring Duct, Mounting Holes, 6 ft x 15 in x 4 in, 6 ft L, PVC, 15 in. W

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD15X4NPG6
    SKU: 25875329
    $11.85
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft x 15 in x 4 in
    Length:6 ft. L
    Material:PVC
    Width (Inches):15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD15X4NPG6
    • Dimensions 6 ft x 15 in x 4 in
    • Type Narrow Slot Wiring Duct
    • Connection Type Mounting Holes
    • Length 6 ft. L
    Product Overview:
    Wiring Duct Narrow Slot, 1.5 Inches x 4 Inches, Gray PVC