Thomas and Betts TYD15CPG6 Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 1.5 in W, 6 ft L, 1.5 in. W, Grey | Graybar Store
     
Thomas and Betts - Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 1.5 in W, 6 ft L, 1.5 in. W, Grey - TYD15CPG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, Wiring Duct Cover, PVC, 6 ft L x 1.5 in W, 6 ft L, 1.5 in. W, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: TYD15CPG6
    SKU: 25875265
    $1.49
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Dimensions:6 ft L x 1.5 in W
    Length:6 ft.
    Width:1.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYD15CPG6
    • Color Grey
    • Dimensions 6 ft L x 1.5 in W
    • Type Wiring Duct Cover
    • UNSPSC 39131712
    • Length 6 ft.
    • Materials PVC
    • Width 1.5 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic Wiring Duct Cover, 1.5 Inches, Gray