Thomas and Betts TYC25MX Ty-Rap Cable Tie, 7.25 L x 0.178 in. W, Nylon 6.6, Black (1000) | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, 7.25 L x 0.178 in. W, Nylon 6.6, Black (1000) - TYC25MX
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, 7.25 L x 0.178 in. W, Nylon 6.6, Black (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TYC25MX
    SKU: 93154361
    $199.00
    Checking Pricing
         
    Bundle Diameter (Inches):1.77 in.
    Color:Black
    Length:7.25 in.
    Tensile Strength (Pound):35
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYC25MX
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.77 in.
    • Length 7.25 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 35
    • SKU Spec Sheet
      TYC25MX Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Ty-Rap Cable Tie, 7.25 L x 0.178 in. W, Max. Bundle Dia. 1.77 in., Tensile Strength 35 lb., Nylon 6.6, Black (1000)
    Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 184.45mm (7.25 Inches), Width of 4.52mm (0.178 Inches), Thickness of 1.021mm (0.04 In