Thomas and Betts TY5532M Ty-Rap Cable Tie, 8.375 L x 1.00 in. W, Nylon 6.6, Natural (100) | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, 8.375 L x 1.00 in. W, Nylon 6.6, Natural (100) - TY5532M
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, 8.375 L x 1.00 in. W, Nylon 6.6, Natural (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5532M
    SKU: 88266448
    $62.31
    Checking Pricing
         
    Bundle Diameter (Inches):2.00 in.
    Color:Natural
    Length:8.35 in. L
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5532M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 2.00 in.
    • Length 8.35 in. L
    Product Overview:
    Ty-Rap Cable Tie, 8.375 L x 1.00 in. W, Max. Bundle Dia. 2.00 in., Tensile Strength 18 lb., Nylon 6.6, Natural (100)
    Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 212.725mm (8.375 Inches), Width of 2.53mm (1.0 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Ratin