Thomas and Betts TY525M-CLRS Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Nylon 6.6, (10) ea. Standard Colors (100) | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Nylon 6.6, (10) ea. Standard Colors (100) - TY525M-CLRS
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Nylon 6.6, (10) ea. Standard Colors (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY525M-CLRS
    SKU: 25016152
    $29.37
    Checking Pricing
         
    Bundle Diameter (Inches):1.77 in.
    Color:Natural
    Duty Rating:Standard
    Length:7.31 in. L
    Tensile Strength (Pound):50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY525M-CLRS
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.77 in.
    • Length 7.31 in. L
    Product Overview:
    Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Max. Bundle Dia. 1.77 in., Tensile Strength 50 lb., Nylon 6.6, (10) ea. Standard Colors (100)
    Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.6