Thomas and Betts TY524M-NDT Detectable Cable Tie, 5.51 L x 0.142 in. W, Tensile Strength 40 lb., Bright Blue Polyamide (Nylon 6.6) | Graybar Store
     
Thomas and Betts - Detectable Cable Tie, 5.51 L x 0.142 in. W, Tensile Strength 40 lb., Bright Blue Polyamide (Nylon 6.6) - TY524M-NDT
+ / - Hover over image to Zoom
Other Views

    Detectable Cable Tie, 5.51 L x 0.142 in. W, Tensile Strength 40 lb., Bright Blue Polyamide (Nylon 6.6)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY524M-NDT
    SKU: 25542927
    $0.25
    Checking Pricing
         
    Bundle Diameter (Inches):1.14 in.
    Color:Blue
    Length:5.51 in. L
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY524M-NDT
    • Color Blue
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.14 in.
    • Length 5.51 in. L
    Product Overview:
    Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.142 Inches), Tensile Strength Rating of 180 Newtons (40 Pounds)
    Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.142 Inches), Tensile Strength Rating of 180 Newtons (40 Pounds)