Thomas and Betts TY523M-2 Ty-Rap Cable Tie, 3.62 L x 0.09 in. W, Nylon 6.6, Red (100) | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, 3.62 L x 0.09 in. W, Nylon 6.6, Red (100) - TY523M-2
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, 3.62 L x 0.09 in. W, Nylon 6.6, Red (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY523M-2
    SKU: 25071183
    $25.61
    Checking Pricing
         
    Color:Red
    Length:3.62 in. L
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY523M-2
    • Color Red
    • UNSPSC 39121703
    • Length 3.62 in. L
    Product Overview:
    Ty-Rap Cable Tie, 3.62 L x 0.09 in. W, Tensile Strength 18 lb., Nylon 6.6, Red (100)
    Cable Tie, Red Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 91.95mm (3.62 Inches), Width of 2.29mm (0.09 Inches), Thickness of 0.75mm (0.03 Inche