Thomas and Betts TY34M Ty-Rap Integrated Mounting Hole Cable Tie, 5.94 L x 0.146 in. W, Nylon 6.6, Natural (1000) | Graybar Store
     
Thomas and Betts - Ty-Rap Integrated Mounting Hole Cable Tie, 5.94 L x 0.146 in. W, Nylon 6.6, Natural (1000) - TY34M
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Integrated Mounting Hole Cable Tie, 5.94 L x 0.146 in. W, Nylon 6.6, Natural (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY34M
    SKU: 88314580
    $311.30
    Checking Pricing
         
    Bundle Diameter (Inches):1.14 in.
    Color:Natural
    Length:5.94 in.
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY34M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.14 in.
    • Length 5.94 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 40
    • SKU Spec Sheet
      TY34M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ty-Rap Integrated Mounting Hole Cable Tie, #8 Screw, 5.94 L x 0.146 in. W, Max. Bundle Dia. 1.14 in., Tensile Strength 40 lb., Nylon 6.6, Natural (1000)
    Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 150.98mm (5.94 Inches), Width of 3.71mm (0.146 Inches), Thickness of 1.31mm (0.05 Inches), Tensile Stren