Thomas and Betts TY300-40-100 Ty-Fast Cable Tie, 11.40 L x 0.14 in. W, Nylon 6.6, Natural (100) | Graybar Store
     
Thomas and Betts - Ty-Fast Cable Tie, 11.40 L x 0.14 in. W, Nylon 6.6, Natural (100) - TY300-40-100
+ / - Hover over image to Zoom
Other Views

    Ty-Fast Cable Tie, 11.40 L x 0.14 in. W, Nylon 6.6, Natural (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY300-40-100
    SKU: 96086643
    $0.29
    Checking Pricing
         
    Bundle Diameter (Inches):3.00 in.
    Color:Natural
    Length:11.4 in. L
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY300-40-100
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00 in.
    • Length 11.4 in. L
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 40
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Ty-Fast Cable Tie, 11.40 L x 0.14 in. W, Max. Bundle Dia. 3.00 in., Tensile Strength 40 lb., Nylon 6.6, Natural (100)
    Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 289.56mm (11.4 Inches), Width of 3.556mm (0.140 Inches), Thickness of 1.17mm (0.0