Salisbury TY30 Ty-Strap, 30 in | Graybar Store
     
Salisbury - Ty-Strap, 30 in - TY30
+ / - Hover over image to Zoom
Other Views

    Ty-Strap, 30 in

    Manufacturer: Salisbury
    Manufacturer #: TY30
    SKU: 88232324
    $48.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # TY30
    • Size 30 in.
    • Type Ty-Strap
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fasteners - Ty-Straps