Thomas and Betts TY26M-2 Ty-Rap Cable Tie, 11.08 L x 0.14 in. W, Nylon 6.6, Red (1000) | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, 11.08 L x 0.14 in. W, Nylon 6.6, Red (1000) - TY26M-2
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, 11.08 L x 0.14 in. W, Nylon 6.6, Red (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY26M-2
    SKU: 98411737
    $280.50
    Checking Pricing
         
    Bundle Diameter (Inches):3.00 in.
    Color:Red
    Duty Rating:Standard
    Length:11.08 in.
    Tensile Strength (Pound):40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY26M-2
    • Color Red
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00 in.
    • Length 11.08 in.
    • Materials Nylon/Polyamide 6.6
    • Tensile Strength (Pound) 40
    • Duty Rating Standard
    • SKU Spec Sheet
      TY26M-2 Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Ty-Rap Cable Tie, 11.08 L x 0.14 in. W, Max. Bundle Dia. 3.00 in., Tensile Strength 40 lb., Nylon 6.6, Red (1000)
    Cable Tie, Red Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 284.4mm (11.08 Inches), Width of 3.71mm (0.14 Inches), Thickness of 1.31mm (0.05 Inch