Thomas and Betts TY25M-9 Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Nylon 6.6, White (1000) | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Nylon 6.6, White (1000) - TY25M-9
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Nylon 6.6, White (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY25M-9
    SKU: 90052549
    $125.30
    Checking Pricing
         
    Bundle Diameter (Inches):1.89 in.
    Color:White
    Duty Rating:Standard
    Length:7.31 Inches/185.67mm
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY25M-9
    • Color White
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.89 in.
    • Length 7.31 Inches/185.67mm
    Product Overview:
    Ty-Rap Cable Tie, 7.31 L x 0.184 in. W, Max. Bundle Dia. 1.89 in., Tensile Strength 50 lb., Nylon 6.6, White (1000)
    Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67m