Salisbury TY14 Ty-Strap, 14 in | Graybar Store
     
Salisbury - Ty-Strap, 14 in - TY14
+ / - Hover over image to Zoom
Other Views

    Ty-Strap, 14 in

    Manufacturer: Salisbury
    Manufacturer #: TY14
    SKU: 88232323
    $44.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # TY14
    • Size 14 in.
    • Type Ty-Strap
    • UNSPSC 46181500
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fasteners - Ty-Straps