Thomas and Betts TY-TOTE-23 Ty-Rap Cable Tie Dispenser, Blue/Black, Includes (1) Package Cable Ties: 3.62 L x 0.09 in. W, Nylon 6.6, Natural | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie Dispenser, Blue/Black, Includes (1) Package Cable Ties: 3.62 L x 0.09 in. W, Nylon 6.6, Natural - TY-TOTE-23
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie Dispenser, Blue/Black, Includes (1) Package Cable Ties: 3.62 L x 0.09 in. W, Nylon 6.6, Natural

    Manufacturer: Thomas and Betts
    Manufacturer #: TY-TOTE-23
    SKU: 25081480
    $20.06
    Checking Pricing
         
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY-TOTE-23
    • Color Blue
    • UNSPSC 39121703
    Product Overview:
    Ty-Rap Cable Tie Dispenser, Blue/Black, Includes (1) Package Cable Ties: 3.62 L x 0.09 in. W, Tensile Strength 18 lb., Nylon 6.6, Natural
    Polyester Cable Tie Dispenser, Includes 1 Package of Cable Ties - Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 91.95mm (3.62 Inches), Wi