Thomas and Betts Ty-Rap® Cable Tie, Stainless Steel Locking Device | Graybar Store
     
Thomas and Betts - Ty-Rap® Cable Tie, Stainless Steel Locking Device
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Cable Tie, Stainless Steel Locking Device

    Manufacturer: Thomas and Betts
         

    Ty-Rap® nylon 6.6 cable tie with stainless steel locking device.

    • Low-Profile Head is Designed to Prevent Sangs on Uneven Surfaces and is Easier to Pull Through Bulkheads
    • Non-Magnetic Stainless Steel Locking Device Ensures Both Maximum Strength and the Right Tightness Every Time
    • Since There Are No Notches, Ty-Rap® Ties Provide an Infinite Number of Locking Positions While Fastening the Tie at the Precise Bundle Diameter Needed
    • The No-Slip Tail Provides Easy Grip During Tensioning
    • Ty-Rap® Ties Feature a Unique Friction Surface Designed to Reduce Slippage During Installation
    • Smooth, Notchless Body Reduces Stress Concentration Points Under Tension, Making the Tie Stronger and Lower Profile Than Notched Body Ties
    • Ribbed and Stippled Body Grips the Bundle and Prevents Slippage
    • Rounded Edges Protect Insulation, Preventing Sharp Edges From Damaging Cables
    • Suitable For Air Handling (Plenum) Applications
    • Manufacturer Thomas and Betts
    • Materials Nylon
    Select Filter Options Below ( 44 items found )
    Mfg Part #
    SKU
    Bundle Diameter (Inches)
    Length
    Tensile Strength (Pound)
    Hole Size
    Color
    Packaging
    Price
    TY52315M
    88266379
    1.50
    7.00 in.
    Natural
    100
    $19.94100 Ea / Package
    SKU
    88266379
    Bundle Diameter (Inches)
    1.50
    Length
    7.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $19.94100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5232M
    88266381
    2.00
    8.00 in.
    Natural
    100
    $20.38100 Ea / Package
    SKU
    88266381
    Bundle Diameter (Inches)
    2.00
    Length
    8.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $20.38100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY523M
    88266385
    0.63
    3.62 in.
    Natural
    100
    $14.95100 Ea / Package
    SKU
    88266385
    Bundle Diameter (Inches)
    0.63
    Length
    3.62 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $14.95100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5242M
    88266388
    2.00
    8.19 in.
    Natural
    100
    $34.94100 Ea / Package
    SKU
    88266388
    Bundle Diameter (Inches)
    2.00
    Length
    8.19 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $34.94100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY524M
    88266392
    1.13
    5.50 in.
    Natural
    100
    $19.32100 Ea / Package
    SKU
    88266392
    Bundle Diameter (Inches)
    1.13
    Length
    5.50 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $19.32100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5253M
    88266395
    3.00
    11.60 in.
    Natural
    100
    $45.07100 Ea / Package
    SKU
    88266395
    Bundle Diameter (Inches)
    3.00
    Length
    11.60 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $45.07100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY525M
    88266397
    1.75
    7.31 in.
    Natural
    100
    $27.37100 Ea / Package
    SKU
    88266397
    Bundle Diameter (Inches)
    1.75
    Length
    7.31 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $27.37100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY526M
    88266401
    3.00
    11.10 in.
    Natural
    100
    $33.94100 Ea / Package
    SKU
    88266401
    Bundle Diameter (Inches)
    3.00
    Length
    11.10 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $33.94100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY527M
    88266406
    3.50
    13.40 in.
    Natural
    50
    $45.8150 Ea / Package
    SKU
    88266406
    Bundle Diameter (Inches)
    3.50
    Length
    13.40 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    50
    $45.8150 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY528M
    88266410
    4.00
    14.20 in.
    Natural
    100
    $63.02100 Ea / Package
    SKU
    88266410
    Bundle Diameter (Inches)
    4.00
    Length
    14.20 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $63.02100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY27M
    88314576
    3.50
    13.40 in.
    Natural
    500
    $339.10500 Ea / Package
    SKU
    88314576
    Bundle Diameter (Inches)
    3.50
    Length
    13.40 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    500
    $339.10500 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY28M
    88314583
    4.00
    14.20 in.
    Natural
    1000
    $361.701000 Ea / Package
    SKU
    88314583
    Bundle Diameter (Inches)
    4.00
    Length
    14.20 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $361.701000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY26M
    88314585
    3.00
    11.10 in.
    Natural
    1000
    $199.401000 Ea / Package
    SKU
    88314585
    Bundle Diameter (Inches)
    3.00
    Length
    11.10 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $199.401000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY25M
    88314587
    1.75
    7.31 in.
    Natural
    1000
    $121.701000 Ea / Package
    SKU
    88314587
    Bundle Diameter (Inches)
    1.75
    Length
    7.31 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $121.701000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY24M
    88314589
    1.13
    5.50 in.
    Natural
    1000
    $93.301000 Ea / Package
    SKU
    88314589
    Bundle Diameter (Inches)
    1.13
    Length
    5.50 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $93.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TYB2315M
    88314590
    1.50
    7.00 in.
    Natural
    1000
    $107.101000 Ea / Package
    SKU
    88314590
    Bundle Diameter (Inches)
    1.50
    Length
    7.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $107.101000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY23M
    88314592
    0.63
    3.62 in.
    Natural
    1000
    $54.401000 Ea / Package
    SKU
    88314592
    Bundle Diameter (Inches)
    0.63
    Length
    3.62 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $54.401000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY253M
    89007712
    3.00
    11.60 in.
    Natural
    1000
    $218.201000 Ea / Package
    SKU
    89007712
    Bundle Diameter (Inches)
    3.00
    Length
    11.60 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $218.201000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY242M
    89007715
    2.00
    8.19 in.
    Natural
    1000
    $93.701000 Ea / Package
    SKU
    89007715
    Bundle Diameter (Inches)
    2.00
    Length
    8.19 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $93.701000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY232M
    89007717
    2.00
    8.00 in.
    Natural
    1000
    $81.201000 Ea / Package
    SKU
    89007717
    Bundle Diameter (Inches)
    2.00
    Length
    8.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $81.201000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5277M
    92052292
    7.00
    24.30 in.
    Natural
    50
    $69.1650 Ea / Package
    SKU
    92052292
    Bundle Diameter (Inches)
    7.00
    Length
    24.30 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    50
    $69.1650 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY275M
    95044341
    5.00
    18.00 in.
    Natural
    500
    $0.73 / EA
    SKU
    95044341
    Bundle Diameter (Inches)
    5.00
    Length
    18.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    500
    $0.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY529M
    88266413
    9.00
    30.00 in.
    Natural
    50
    $90.9550 Ea / Package
    SKU
    88266413
    Bundle Diameter (Inches)
    9.00
    Length
    30.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    50
    $90.9550 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5244M
    88266390
    4.00
    14.50 in.
    Natural
    100
    $60.78100 Ea / Package
    SKU
    88266390
    Bundle Diameter (Inches)
    4.00
    Length
    14.50 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $60.78100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5275M
    92089563
    5.00
    18.00 in.
    Natural
    50
    $53.5050 Ea / Package
    SKU
    92089563
    Bundle Diameter (Inches)
    5.00
    Length
    18.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    50
    $53.5050 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY53510M
    96091469
    10.00
    35.00 in.
    Natural
    50
    $94.7950 Ea / Package
    SKU
    96091469
    Bundle Diameter (Inches)
    10.00
    Length
    35.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    50
    $94.7950 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5234M
    88266383
    4.00
    14.00 in.
    Natural
    100
    $30.46100 Ea / Package
    SKU
    88266383
    Bundle Diameter (Inches)
    4.00
    Length
    14.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    100
    $30.46100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY25M-1
    89086558
    1.75
    7.31 in.
    Brown
    1000
    $125.301000 Ea / Package
    SKU
    89086558
    Bundle Diameter (Inches)
    1.75
    Length
    7.31 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Brown
    Packaging
    1000
    $125.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY29M
    88314574
    9.00
    30.00 in.
    Natural
    500
    $1.18 / EA
    SKU
    88314574
    Bundle Diameter (Inches)
    9.00
    Length
    30.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    500
    $1.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5253M-2
    25071197
    3.00
    11.60 in.
    Red
    100
    $56.46100 Ea / Package
    SKU
    25071197
    Bundle Diameter (Inches)
    3.00
    Length
    11.60 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Red
    Packaging
    100
    $56.46100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY25M-8
    88314548
    1.75
    7.31 in.
    Grey
    1000
    $125.301000 Ea / Package
    SKU
    88314548
    Bundle Diameter (Inches)
    1.75
    Length
    7.31 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Grey
    Packaging
    1000
    $125.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY28M-2
    98411739
    4.00
    14.20 in.
    Red
    1000
    $367.801000 Ea / Package
    SKU
    98411739
    Bundle Diameter (Inches)
    4.00
    Length
    14.20 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Red
    Packaging
    1000
    $367.801000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY253M-2
    98411840
    3.00
    11.60 in.
    Red
    1000
    $338.701000 Ea / Package
    SKU
    98411840
    Bundle Diameter (Inches)
    3.00
    Length
    11.60 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Red
    Packaging
    1000
    $338.701000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY25M-6
    88314549
    1.75
    7.31 in.
    Blue
    1000
    $125.301000 Ea / Package
    SKU
    88314549
    Bundle Diameter (Inches)
    1.75
    Length
    7.31 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Blue
    Packaging
    1000
    $125.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY23M-2
    88314558
    0.63
    3.62 in.
    Red
    1000
    $77.301000 Ea / Package
    SKU
    88314558
    Bundle Diameter (Inches)
    0.63
    Length
    3.62 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Red
    Packaging
    1000
    $77.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY244M
    89007714
    4.00
    14.50 in.
    Natural
    1000
    $397.101000 Ea / Package
    SKU
    89007714
    Bundle Diameter (Inches)
    4.00
    Length
    14.50 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $397.101000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY234M
    89007716
    4.00
    14.00 in.
    Natural
    1000
    $100.201000 Ea / Package
    SKU
    89007716
    Bundle Diameter (Inches)
    4.00
    Length
    14.00 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    1000
    $100.201000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY25M-3
    88314547
    1.75
    7.31 in.
    Orange
    1000
    $125.301000 Ea / Package
    SKU
    88314547
    Bundle Diameter (Inches)
    1.75
    Length
    7.31 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Orange
    Packaging
    1000
    $125.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY26M-6
    88314546
    3.00
    11.10 in.
    Blue
    1000
    $244.701000 Ea / Package
    SKU
    88314546
    Bundle Diameter (Inches)
    3.00
    Length
    11.10 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Blue
    Packaging
    1000
    $244.701000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY5272M
    88266404
    2.00
    8.75 in.
    Natural
    50
    $24.2250 Ea / Package
    SKU
    88266404
    Bundle Diameter (Inches)
    2.00
    Length
    8.75 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    50
    $24.2250 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY277M
    95004434
    7.00
    24.30 in.
    Natural
    500
    $1.00 / EA
    SKU
    95004434
    Bundle Diameter (Inches)
    7.00
    Length
    24.30 in.
    Tensile Strength (Pound)
    Hole Size
    Color
    Natural
    Packaging
    500
    $1.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY25M-5
    96094539
    0.625
    4 in.
    18 lb.
    No. 4
    Black
    100 (Inner) per Pack; 500 (Outer) per Pack
    $125.301000 Ea / Package
    SKU
    96094539
    Bundle Diameter (Inches)
    0.625
    Length
    4 in.
    Tensile Strength (Pound)
    18 lb.
    Hole Size
    No. 4
    Color
    Black
    Packaging
    100 (Inner) per Pack; 500 (Outer) per Pack
    $125.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY24M-8
    88314553
    1.125
    5.50 in.
    40 lb.
    Grey
    1000 (Inner) per Pack; 10000 (Outer) per Pack
    $91.101000 Ea / Package
    SKU
    88314553
    Bundle Diameter (Inches)
    1.125
    Length
    5.50 in.
    Tensile Strength (Pound)
    40 lb.
    Hole Size
    Color
    Grey
    Packaging
    1000 (Inner) per Pack; 10000 (Outer) per Pack
    $91.101000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TY23M-8
    88314554
    0.093
    3.62 in.
    18 lb.
    Grey
    1000 (Inner) per Pack; 10000 (Outer) per Pack
    $77.301000 Ea / Package
    SKU
    88314554
    Bundle Diameter (Inches)
    0.093
    Length
    3.62 in.
    Tensile Strength (Pound)
    18 lb.
    Hole Size
    Color
    Grey
    Packaging
    1000 (Inner) per Pack; 10000 (Outer) per Pack
    $77.301000 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock