Thomas and Betts TC102 Ty-Rap® Natural Nylon 6.6 Screw-Mount Low-Profile 2-Way Miniature Cable Tie Mounting Base With No. 8 Screw Hole (1000) | Graybar Store
     
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 Screw-Mount Low-Profile 2-Way Miniature Cable Tie Mounting Base With No. 8 Screw Hole (1000) - TC102
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 Screw-Mount Low-Profile 2-Way Miniature Cable Tie Mounting Base With No. 8 Screw Hole (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC102
    SKU: 88314567
    $210.60
    Checking Pricing
         
    Color:Natural
    Width (Inches):0.50
    Packaging:1000
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC102
    • Color Natural
    • UNSPSC 39121717
    • Length 0.75 in.
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.75 L x 0.50 in. W low-profile 2-way miniature mounting base with No. 8 screw hole for cable ties up to 50 lb. Maximum tie width 0.19 in. Package of 1,000.
    These miniature mounting bases are ideal for high-density packaging. Threaded insert permits screw to come from outside of mounting surface. Temperature Rating -40 to 185 deg. F.