Thomas and Betts TC5347A Ty-Rap® Natural Nylon 6.6 2-Way or 4-Way Cable Tie Mounting Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (100) | Graybar Store
     
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 2-Way or 4-Way Cable Tie Mounting Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (100) - TC5347A
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 2-Way or 4-Way Cable Tie Mounting Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5347A
    SKU: 88266301
    $107.45
    Checking Pricing
         
    Length:1.125 in.
    Packaging:100
    Color:Natural
    Width:1.125 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5347A
    • Color Natural
    • UNSPSC 39121717
    • Length 1.125 in.
    Product Overview:
    Ty-Rap® natural 6.6 nylon 1.125 L x 1.125 in. W cable tie mounting base with synthetic rubber adhesive and No. 8 screw hole for cable ties up to 120 lb. Max. tie width 0.301 in. Package of 100.
    Accommodates the entire line of standard cable ties. Four-way base for cable ties up to 0.184 in. maximum width and a two-way base for ties up to 0.301 in. maximum width. May also be mounted with No. 8 size screws (two holes).