Thomas and Betts TC5342A Ty-Rap® Natural Nylon 1.125 x 1.125 in. 2-Way Cable Tie Mounting Base With Synthetic Rubber Adhesive (100) | Graybar Store
     
Thomas and Betts - Ty-Rap® Natural Nylon 1.125 x 1.125 in. 2-Way Cable Tie Mounting Base With Synthetic Rubber Adhesive (100) - TC5342A
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 1.125 x 1.125 in. 2-Way Cable Tie Mounting Base With Synthetic Rubber Adhesive (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5342A
    SKU: 88266296
    $104.50
    Checking Pricing
         
    Color:Natural
    Width (Inches):1.125
    Packaging:100
    Length:1.125 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5342A
    • Color Natural
    • UNSPSC 39121717
    • Length 1.125 in.
    Product Overview:
    Ty-Rap® natural 6.6 nylon 1.125 L x 1.125 in. W 2-way mounting base with synthetic rubber adhesive for cable ties up to 50 lb. Max. tie width 0.19 in. Package of 100.
    One-piece mounting means no lost parts. Temperature Rating -40 to 185 deg. F.