Panduit TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 25 PK | Graybar Store
     
Panduit - TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 25 PK
+ / - Hover over image to Zoom
Other Views

    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 25 PK

    Manufacturer: Panduit
         

    Panduit's TX6A™ 10Gig™ Cat 6A 26 AWG patch cords exceed all Cat 6A industry performance standards. This patch cord supports 10GBASE-T Ethernet applications. This Cat 6A patch cord is designed with a high performance modular plug on each end.

    • 26 AWG stranded copper cable and TX6™ PLUS modular plugs for superior performance
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Guaranteed performance beyond the standard
    • Compatible with both T568A and T568B wiring schemes
    • Matrix tape prevents alien crosstalk and allows 10 Gb/s transmission
    • Manufacturer Panduit
    • Category Cat 6A
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Length
    Price
    UTP6ASD7YL-Q
    25691616
    Yellow
    7 ft.
    $18.24 / EA
    SKU
    25691616
    Color
    Yellow
    Length
    7 ft.
    $18.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UTP6ASD3RD-Q
    25833350
    Red
    3 ft.
    $15.52 / EA
    SKU
    25833350
    Color
    Red
    Length
    3 ft.
    $15.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UTP6ASD1RD-Q
    25821622
    Red
    1 ft.
    $13.92 / EA
    SKU
    25821622
    Color
    Red
    Length
    1 ft.
    $13.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UTP6ASD10YL-Q
    25691617
    Yellow
    10 ft.
    $20.56 / EA
    SKU
    25691617
    Color
    Yellow
    Length
    10 ft.
    $20.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    UTP6ASD5RD-Q
    25821623
    Red
    5 ft.
    $17.08 / EA
    SKU
    25821623
    Color
    Red
    Length
    5 ft.
    $17.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock