Panduit 6NP4P24-BL-P-PAN-PV-NS PUR6C04BU-U - TX6™ Comm Data Premise Cable, Cat 6 Non Plenum, Blue, 1000 Ft Box | Graybar Store
     
Panduit - PUR6C04BU-U - TX6™ Comm Data Premise Cable, Cat 6 Non Plenum, Blue, 1000 Ft Box - 6NP4P24-BL-P-PAN-PV-NS
+ / - Hover over image to Zoom
Other Views

    PUR6C04BU-U - TX6™ Comm Data Premise Cable, Cat 6 Non Plenum, Blue, 1000 Ft Box

    Manufacturer: Panduit
    Manufacturer #: 6NP4P24-BL-P-PAN-PV-NS
    SKU: 25308745
    $259.87
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:PUR6C04BU-U
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6NP4P24-BL-P-PAN-PV-NS
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. PUR6C04BU-U
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SKU Spec Sheet
      6NP4P24-BL-P-PAN-PV-NS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue TX6™ category 6 non-plenum 4-pair cable. Manufacturer's part number PUR6C04BU-U.
    • 23 AWG bare copper wire
    • Riser: polyolefin insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 350 MHz, 100 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM, Token Ring