Lithonia Lighting TWS 26/42TRT 120 PE L/LP M6 Wall Pack, Compact Fluorescent, 26/42W, 120 (42W)V, 120 to 277 (26W)V,Wall | Graybar Store
     
Lithonia Lighting - Wall Pack, Compact Fluorescent, 26/42W, 120 (42W)V, 120 to 277 (26W)V,Wall - TWS 26/42TRT 120 PE L/LP M6
+ / - Hover over image to Zoom
Other Views

    Wall Pack, Compact Fluorescent, 26/42W, 120 (42W)V, 120 to 277 (26W)V,Wall

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWS 26/42TRT 120 PE L/LP M6
    SKU: 25048892
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:26/42 W
    Voltage Rating:120 (42 W) V, 120 to 277 (26 W) V
    Mounting Type:Wall
    Lumens:1800 (26 W) lm, 3200 (42 W) lm
    Housing Color:Bronze
    Additional Features:Photoelectric Cell, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWS 26/42TRT 120 PE L/LP M6
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Photoelectric Cell, Suitable for Wet Locations
    • Brand Acuitybrands®
    • Lamp Type Compact Fluorescent
    • Lumens 1800 (26 W) lm, 3200 (42 W) lm
    • Mounting Type Wall
    • Wattage 26/42 W
    • Voltage Rating 120 (42 W) V, 120 to 277 (26 W) V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    TWS Mini Wall Pack CFL HID Outdoor, Polycarbonate