Leviton TWR15-GY Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, Side Wired, Self-Grounding, Grey | Graybar Store
     
Leviton - Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, Side Wired, Self-Grounding, Grey - TWR15-GY
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, Side Wired, Self-Grounding, Grey

    Manufacturer: Leviton
    Manufacturer #: TWR15-GY
    SKU: 25167595
    $14.63
    Checking Pricing
         
    Amperage:15A
    Color:Grey
    Connection:Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-2, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498 (File E13399)
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TWR15-GY
    • Color Grey
    • Amperage 15A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • Connection Side Wired
    • Standard NEMA (WD-2, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498 (File E13399)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Duplex Receptacle, Weather- and Tamper-Resistant, 15A, 125V, Commercial Spec Grade, Side Wired, Self-Grounding, Grey