Lithonia Lighting TWP LED 30C 50K Wall Pack, LED, 67W, 5208 lm Lumens, 100000, 5000K | Graybar Store
     
Lithonia Lighting - Wall Pack, LED, 67W, 5208 lm Lumens, 100000, 5000K - TWP LED 30C 50K
+ / - Hover over image to Zoom
Other Views

    Wall Pack, LED, 67W, 5208 lm Lumens, 100000, 5000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWP LED 30C 50K
    SKU: 25479130
    $730.07
    Checking Pricing
         
    Quick Order:Y
    Wattage:67 W
    Lumens:5208 Lumens
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Additional Features:Corrosion-Resistant, Impact-Resistant, Suitable for Wet Locations, Vandal-Resistant, Weather-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWP LED 30C 50K
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Impact-Resistant, Suitable for Wet Locations, Vandal-Resistant, Weather-Resistant
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 5208 Lumens
    • Wattage 67 W
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TWP LED Die-Cast Wall Pack LED Outdoor, Polycarbonate